Zoro Homepage
This item is Discontinued.
Westward Combination Tool Chest/Cabinet, 9 Drawer, Red, 26 1/2 in W x 18 in D x 51 in H 7E271

Combination Tool Chest/Cabinet, 9 Drawer, Red, 26 1/2 in W x 18 in D x 51 in H (Discontinued)

  • Mfr # 7E271
  • Zoro # G2618217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7E271
Zoro #
G2618217
UPC #
-
Country of Origin
Unknown

Dimensions

Width
26 1/2 in
Depth
18 in
Height
51 in

Details

Item
Combination Tool Chest/Cabinet
Number of Drawers
9
Color
Red
Load Rating
1200 lb.
Drawer Slides
Friction

Description

Combination Tool Chest/Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.