Zoro Homepage

Combination Wrench, 1-11/16", SAE, Satin

  • Mfr # 54RY96

  • Zoro # G5118403


product price: $50.19
/ea

Key Features

Overall Length
22 3/4 in
Material
Alloy Steel
Finish
Satin
Head Size
1 11/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RY96
Zoro #
G5118403
UPC #
00194484306519
Country of Origin
China

Dimensions

Overall Length
22 3/4 in
Head Size
1 11/16 in
Head Thickness
1/16 in
Wrench Length Style
Standard

Description

The Westward 54RY96 Combination Wrench is the perfect tool for working with fasteners. The 1-11/16" wrench head size allows you to tighten and loosen nuts and bolts quickly and easily. Made of alloy steel, this 22 3/4 in. long combination wrench offers excellent durability. It has a carbon steel box end style that features double hex sizes for an extra secure grip on fasteners. This one piece handle design provides easy handling while its satin finish makes it resistant to corrosion and rusting. The Westward 1 11/16" Combination Wrench is the perfect addition to your toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.