Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 1-1/2", SAE, 12 pt.

  • Mfr # 54RZ39

  • Zoro # G5118668


product price: $49.39
/ea

Key Features

Material
Alloy Steel
Finish
Black Oxide
Head Size
1 1/2 in
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RZ39
Zoro #
G5118668
UPC #
00194484306779
Country of Origin
China

Dimensions

Overall Length
19 5/8 in
Head Size
1 1/2 in
Wrench Length Style
Standard
Head Thickness
15/16 in

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
No
Insulated
No
Reversing
No
Head Movement
Fixed
Standards
ASME
Wrench Shape
Straight
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Handle Type
One Piece
Weight
3.15 lb
Handle Color
Black
Grip Style
Plain
Head Type
Offset
Nonsparking
No
Measurement Type
SAE
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Non-Magnetic
No
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Opening Type
Rounded

Description

Combination Wrench, Alloy Steel, Black Oxide, Head Size 1 1/2 in, Overall Length 19 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 15/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.