Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 1-13/16", SAE, Satin

  • Mfr # 54RY98

  • Zoro # G5118482


product price: $57.29
/ea

Key Features

Overall Length
24 1/8 in
Material
Alloy Steel
Finish
Satin
Head Size
1 13/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RY98
Zoro #
G5118482
UPC #
00194484306533
Country of Origin
China

Dimensions

Overall Length
24 1/8 in
Head Size
1 13/16 in
Head Thickness
1/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Standards
ANSI
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Reversing
No
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Anti-Slip Design
No
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Insulated
No
Tether Capable
Tether Capable
Wrench Shape
Straight
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Opening Type
Rounded
Ratcheting
No
Weight
2.465 lb
Non-Magnetic
No
Handle Type
One Piece
Handle Color
Silver
Nonsparking
No
Corrosion Resistant
Yes
Tether Style
Tether Capable
Grip Style
Plain
Head Type
Offset
Box End Type
12-Point Box End

Description

Combination Wrench, Alloy Steel, Satin, Head Size 1 13/16 in, Overall Length 24 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.