Zoro Homepage

Combination Wrench, 1-3/16", SAE, 6 pt.

  • Mfr # 54RY79

  • Zoro # G2617498


product price: $27.49
/ea

Key Features

Overall Length
16 in
Material
Alloy Steel
Finish
Chrome
Head Size
1 3/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RY79
Zoro #
G2617498
UPC #
190735952252
Country of Origin
China

Dimensions

Overall Length
16 in
Head Size
1 3/16 in
Head Thickness
11/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Tether Capable
Tether Capable
Reversing
No
Wrench Shape
Straight
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Single End/Double End
Double End
Insulated
No
Wrench Product Grouping
Wrenches
Standards
ASME B107.100-2010
Anti-Slip Design
No
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Weight
0.795 lb
Head Type
Offset
Ratcheting
No
Box End Type
6-Point Box End
Grip Style
Plain
Non-Magnetic
No
Opening Type
Rounded
Nonsparking
No
Measurement Type
SAE
Handle Color
Silver

Description

When you need to tighten or loosen a fastener, this Westward 54RY79 Combination Wrench is the tool for the job. The alloy steel wrench has a head size of 1 3/16 in. and an overall length of 16 in. It has a 6-point wrench head with chrome finish and one piece handle. This combination wrench also features alloy steel construction and comes with a one year warranty. The Westward Combination Wrench is an essential tool for working on small parts around your home or business.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.