Zoro Homepage

Combination Wrench, 1-7/16", SAE, 12 pt.

  • Mfr # 54RZ38

  • Zoro # G5118640


product price: $49.39
/ea

Key Features

Material
Alloy Steel
Finish
Black Oxide
Head Size
1 7/16 in
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RZ38
Zoro #
G5118640
UPC #
00194484306762
Country of Origin
China

Dimensions

Overall Length
19 5/8 in
Head Size
1 7/16 in
Head Thickness
15/16 in
Wrench Length Style
Standard

Description

When you need to work with fasteners, the Westward 54RZ38 Combination Wrench is the tool to have on hand. This carbon steel wrench has a black oxide finish and alloy steel construction. Featuring a black oxide finish, this carbon steel wrench has an alloy steel construction for enhanced durability. The double hex box end style allows you to adjust parts without having to reposition the wrench. It also features one piece handle that ensures better control when working with fasteners. With a head size of 1 7/16 in., this combination wrench measures 19 5/8 in. overall length and is made of carbon steel material. If you are looking for a reliable tool that will stand up to tough jobs, choose the Westward 54RZ38 Combination Wrench today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.