Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 11/32", SAE, Satin

  • Mfr # 54RY94

  • Zoro # G2617568


product price: $5.69
/ea

Key Features

Overall Length
5 7/8 in
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54RY94
Zoro #
G2617568
UPC #
190735952375
Country of Origin
China

Dimensions

Overall Length
5 7/8 in
Head Size
11/32 in
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Single End/Double End
Double End
Head Movement
Fixed
Tether Capable
Tether Capable
Wrench Shape
Straight
Standards
ASME B107.100-2010
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Reversing
No
Anti-Slip Design
No
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Ratcheting
No
Box End Type
12-Point Box End
Measurement Type
SAE
Grip Style
Plain
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Opening Type
Rounded
Handle Color
Silver
Nonsparking
No
Handle Type
One Piece
Weight
0.078 lb
Non-Magnetic
No

Description

The Westward 54RY94 Combination Wrench is the ideal tool for your next project. It features a satin finish and has an overall length of 5 3/4 in. Made of alloy steel, this combination wrench is lightweight and easy to use. The 12-point wrench has a head size of 11/32 in., as well as an 11/32" opening size. With a one piece handle, you can be sure that it will last through many projects. This Westward Combination Wrench will help you complete your task with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.