Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 16mm, Metric, 12 pt.

  • Mfr # 54RY91

  • Zoro # G2479123


product price: $7.59
/ea

Key Features

Overall Length
8 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
16 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RY91
Zoro #
G2479123
UPC #
190735950074
Country of Origin
China

Dimensions

Overall Length
8 1/4 in
Head Size
16 mm
Head Thickness
7/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Standards
ASME B107.100-2010
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Tether Capable
Tether Capable
Single End/Double End
Double End
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Anti-Slip Design
No
Insulated
No
Measurement Type
Metric
Grip Style
Plain
Handle Color
Silver
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Head Type
Offset
Handle Type
One Piece
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Non-Magnetic
No
Ratcheting
No
Weight
0.1515 lb
Tether Style
Not Tether Capable

Description

Universal Combination Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.