Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 18mm, Metric, 12 pt.

  • Mfr # 54RY92

  • Zoro # G2617680


product price: $9.69
/ea

Key Features

Overall Length
9 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
18 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RY92
Zoro #
G2617680
UPC #
00194484306496
Country of Origin
China

Dimensions

Overall Length
9 1/4 in
Head Size
18 mm
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Reversing
No
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Tether Capable
Tether Capable
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
No
Standards
ASME B107.100-2010
Insulated
No
Wrench Shape
Straight
Nonsparking
No
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Handle Type
One Piece
Corrosion Resistant
Yes
Head Type
Offset
Opening Type
Rounded
Measurement Type
Metric
Ratcheting
No
Weight
0.22125 lb
Box End Type
Spline Box End
Grip Style
Plain
Tether Style
Not Tether Capable

Description

Universal Combination Wrench, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.