Zoro Homepage

Combination Wrench, 2-3/4", SAE, 12 pt.

  • Mfr # 54RZ10

  • Zoro # G5118631


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Overall Length
28 1/8 in
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RZ10
Zoro #
G5118631
UPC #
00194484306632
Country of Origin
China

Dimensions

Overall Length
28 1/8 in
Head Size
2 3/4 in
Head Thickness
1 5/16 in
Wrench Length Style
Standard

Description

If you are looking for a quality wrench, the Westward 54RZ10 Combination Wrench is an excellent choice. It is made of alloy steel and has a 28 1/8 in. overall length. With a head size of 2 3/4 in., this combination wrench has a double hex box end style. Made from carbon steel, it has satin finish that protects against corrosion and scratches. Its one piece handle offers comfortable grip, allowing you to work with ease. The Westward 54RZ10 Combination Wrench is an essential tool for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.