Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 2-3/8", SAE, 12 pt.

  • Mfr # 54RZ06

  • Zoro # G5118537


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27 1/4 in
Material
Alloy Steel
Finish
Satin
Head Size
2 3/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RZ06
Zoro #
G5118537
UPC #
00194484306595
Country of Origin
China

Dimensions

Overall Length
27 1/4 in
Head Size
2 3/8 in
Head Thickness
1 1/8 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Single End/Double End
Double End
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Wrench Shape
Straight
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Standards
ANSI
Insulated
No
Reversing
No
Tether Capable
Tether Capable
Anti-Slip Design
No
Ratcheting Configuration
Non-Ratcheting
Grip Style
Plain
Handle Type
One Piece
Opening Type
Rounded
Tether Style
Not Tether Capable
Ratcheting
No
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Corrosion Resistant
Yes
Weight
5.375 lb
Handle Color
Silver
Non-Magnetic
No
Box End Type
12-Point Box End
Head Type
Offset

Description

When you are working with fasteners, this Westward Combination Wrench is the tool to have on hand. Featuring a double hex box end, the alloy steel wrench offers superior grip and torque. The one piece handle has a satin finish for increased durability. It has an overall length of 27 1/4 in., 2 3/8" head size and 12 pt. wrench head sizes. The Westward Combination Wrench is the high-quality tool that will meet the demands of your job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.