Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 2", SAE, Black Oxide

  • Mfr # 54RZ45

  • Zoro # G5118729


product price: $69.99
/ea

Key Features

Overall Length
25 3/4 in
Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54RZ45
Zoro #
G5118729
UPC #
00194484306830
Country of Origin
China

Dimensions

Overall Length
25 3/4 in
Head Size
2 in
Head Thickness
1 1/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Insulated
No
Standards
ANSI
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Anti-Slip Design
No
Reversing
No
Single End/Double End
Double End
Head Movement
Fixed
Tether Capable
Tether Capable
Ratcheting Configuration
Non-Ratcheting
Corrosion Resistant
Yes
Opening Type
Rounded
Weight
3.235 lb
Non-Magnetic
No
Handle Color
Silver
Ratcheting
No
Measurement Type
SAE
Nonsparking
No
Tether Style
Not Tether Capable
Head Type
Offset
Box End Type
12-Point Box End
Handle Type
One Piece
Grip Style
Plain
Opening Angle (Deg.)
15 Degrees

Description

The Westward 54RZ45 Combination Wrench is the perfect tool for loosening and tightening nuts and bolts. The alloy steel wrench has a black oxide finish that provides durability. With an overall length of 25 3/4 in., this combination wrench is ideal for use on large machinery, equipment, and vehicles. This carbon steel wrench has a 2" head size and double hex box end style. The one piece handle allows you to easily grip the wrench as you work. If you need a high quality combination wrench, look no further than the Westward 54RZ45 2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.