Zoro Homepage

Combination Wrench, 24mm, Metric, 6 pt.

  • Mfr # 54RY83

  • Zoro # G2479099


product price: $17.19
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
24 mm
Head Offset Angle
15 Degrees
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RY83
Zoro #
G2479099
UPC #
190735950029
Country of Origin
China

Dimensions

Overall Length
12 3/8 in
Head Size
24 mm
Wrench Length Style
Standard
Head Thickness
1/2 in

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 24 mm, Overall Length 12 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.