Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 25mm, Metric, Satin

  • Mfr # 54RZ15

  • Zoro # G2617540


product price: $17.89
/ea

Key Features

Overall Length
13 1/8 in
Material
Alloy Steel
Finish
Satin
Head Size
25 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RZ15
Zoro #
G2617540
UPC #
00194484306649
Country of Origin
China

Dimensions

Overall Length
13 1/8 in
Head Size
25 mm
Wrench Length Style
Standard
Head Thickness
9/16 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Features
Created to Fit a Specific Size Nut and Torque Load, This Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Reversing
No
Tether Capable
Tether Capable
Insulated
No
Wrench Shape
Straight
Anti-Slip Design
No
Head Movement
Fixed
Single End/Double End
Double End
Standards
ASME B107.100-2010
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Weight
0.464167 lb
Handle Color
Silver
Grip Style
Plain
Opening Angle (Deg.)
0 Degrees
Non-Magnetic
No
Opening Type
Rounded
Head Type
Offset
Measurement Type
Metric
Handle Type
One Piece
Corrosion Resistant
Yes
Nonsparking
No
Ratcheting
No

Description

Combination Wrench, Alloy Steel, Satin, Head Size 25 mm, Overall Length 13 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 9/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.