Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 29mm, Metric, Satin

  • Mfr # 54RZ19

  • Zoro # G2617577


product price: $32.19
/ea

Key Features

Overall Length
16 1/4 in
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RZ19
Zoro #
G2617577
UPC #
190735952580
Country of Origin
China

Dimensions

Overall Length
16 1/4 in
Head Size
29 mm
Wrench Length Style
Standard
Head Thickness
5/8 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Tether Capable
Tether Capable
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Standards
ASME B107.100-2010
Single End/Double End
Double End
Anti-Slip Design
No
Reversing
No
Non-Magnetic
No
Head Type
Offset
Nonsparking
No
Ratcheting
No
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Grip Style
Plain
Opening Type
Rounded
Box End Type
12-Point Box End
Handle Color
Silver
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Weight
0.69875 lb
Measurement Type
Metric

Description

Combination Wrench, Alloy Steel, Satin, Head Size 29 mm, Overall Length 16 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/8 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.