Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 46mm, Metric, 12 pt.

  • Mfr # 54RZ25

  • Zoro # G5118598


product price: $68.49
/ea

Key Features

Overall Length
24 1/8 in
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RZ25
Zoro #
G5118598
UPC #
00194484306687
Country of Origin
China

Dimensions

Overall Length
24 1/8 in
Head Size
46 mm
Wrench Length Style
Standard
Head Thickness
1/16 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Reversing
No
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Ratcheting Configuration
Non-Ratcheting
Standards
ANSI
Head Movement
Fixed
Wrench Shape
Straight
Single End/Double End
Double End
Tether Capable
Tether Capable
Anti-Slip Design
No
Wrench Product Grouping
Wrenches
Measurement Type
Metric
Tether Style
Not Tether Capable
Grip Style
Plain
Ratcheting
No
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Handle Color
Silver
Opening Type
Rounded
Weight
2.423333 lb
Non-Magnetic
No
Nonsparking
No
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Head Type
Offset

Description

Combination Wrench, Alloy Steel, Satin, Head Size 46 mm, Overall Length 24 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.