Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 5/16", SAE, 12 pt.

  • Mfr # 54RZ33

  • Zoro # G2479239


product price: $5.19
/ea

Key Features

Overall Length
5 3/8 in
Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RZ33
Zoro #
G2479239
UPC #
190735950050
Country of Origin
China

Dimensions

Overall Length
5 3/8 in
Head Size
5/16 in
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Tether Capable
Tether Capable
Insulated
No
Wrench Product Grouping
Wrenches
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Anti-Slip Design
No
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Single End/Double End
Double End
Standards
ASME B107.100-2010
Head Movement
Fixed
Grip Style
Plain
Opening Type
Rounded
Measurement Type
SAE
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Handle Color
Silver
Handle Type
One Piece
Tether Style
Not Tether Capable
Weight
0.035875 lb
Head Type
Offset
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Ratcheting
No

Description

Combination Wrench, Alloy Steel, Black Oxide, Head Size 5/16 in, Overall Length 5 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.