Zoro Homepage

Combination Wrench, 60mm, Metric, 12 pt.

  • Mfr # 54RZ28

  • Zoro # G5118622


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27 1/8 in
Material
Alloy Steel
Finish
Satin
Head Size
60 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RZ28
Zoro #
G5118622
UPC #
00194484306717
Country of Origin
China

Dimensions

Overall Length
27 1/8 in
Head Size
60 mm
Head Thickness
1 1/8 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Tether Capable
Head Movement
Fixed
Insulated
No
Standards
ANSI
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Anti-Slip Design
No
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Wrench Shape
Straight
Opening Type
Rounded
Grip Style
Plain
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Measurement Type
Metric
Handle Color
Silver
Nonsparking
No
Weight
5.375 lb
Non-Magnetic
No
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Head Type
Offset
Handle Type
One Piece

Description

Combination Wrench, Alloy Steel, Satin, Head Size 60 mm, Overall Length 27 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 1/8 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.