Zoro Homepage

Combination Wrench, 70mm, Metric, 12 pt.

  • Mfr # 54RZ30

  • Zoro # G5118589


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Length
28 1/8 in
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RZ30
Zoro #
G5118589
UPC #
00194484306731
Country of Origin
China

Dimensions

Overall Length
28 1/8 in
Head Size
70 mm
Wrench Length Style
Standard
Head Thickness
1 5/16 in

Description

Combination Wrench, Alloy Steel, Satin, Head Size 70 mm, Overall Length 28 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 5/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.