Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 10mm Size

  • Mfr # 1EYJ9

  • Zoro # G3116757


product price: $5.69
/ea

Key Features

Overall Length
6 1/4 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
10 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EYJ9
Zoro #
G3116757
UPC #
190735749326
Country of Origin
Multiple

Dimensions

Overall Length
6 1/4 in
Head Size
10 mm
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Reversing
No
Tether Capable
Tether Capable
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Insulated
No
Single End/Double End
Double End
Anti-Slip Design
No
Standards
ASME
Head Type
Offset
Handle Type
One Piece
Handle Color
Black
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Nonsparking
No
Tether Style
Not Tether Capable
Ratcheting
No
Grip Style
Plain
Opening Type
Rounded
Corrosion Resistant
Yes
Measurement Type
Metric
Box End Type
12-Point Box End
Weight
0.115 lb

Description

Combination Wrench, Alloy Steel, Black Oxide, Head Size 10 mm, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.