Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 10mm Size

  • Mfr # 36A225

  • Zoro # G5094372


product price: $7.19
/ea

Key Features

Overall Length
6 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A225
Zoro #
G5094372
UPC #
190735818909
Country of Origin
China

Dimensions

Overall Length
6 1/4 in
Head Size
10 mm
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Tether Capable
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
No
Insulated
No
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Reversing
No
Head Movement
Fixed
Standards
ASME
Measurement Type
Metric
Handle Type
One Piece
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Weight
0.2145 lb
Ratcheting
No
Grip Style
Plain
Non-Magnetic
No
Tether Style
Not Tether Capable
Head Type
Offset
Corrosion Resistant
Yes
Nonsparking
No
Opening Type
Rounded

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.