Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 10mm Size

  • Mfr # 36A291

  • Zoro # G5094537


product price: $5.49
/ea

Key Features

Overall Length
6 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
10 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A291
Zoro #
G5094537
UPC #
190735819562
Country of Origin
China

Dimensions

Overall Length
6 1/4 in
Head Size
10 mm
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Head Movement
Fixed
Reversing
No
Single End/Double End
Double End
Wrench Shape
Straight
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Insulated
No
Tether Capable
Tether Capable
Anti-Slip Design
No
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Standards
ASME
Nonsparking
No
Handle Color
Silver
Tether Style
Not Tether Capable
Opening Type
Rounded
Corrosion Resistant
Yes
Measurement Type
Metric
Ratcheting
No
Weight
0.0625 lb
Handle Type
One Piece
Grip Style
Plain
Non-Magnetic
No
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Box End Type
6-Point Box End

Description

The Westward 36A291 Combination Wrench is the perfect tool for adjusting nuts and bolts. It is crafted from alloy steel, making it durable and strong. Made of alloy steel, this combination wrench is designed to last. The chrome finish protects against rust and corrosion. The straight wrench shape provides good access in confined spaces. This 6-point combination wrench has a 10mm head size with a 10mm opening type. Equip yourself with the Westward 36A291 Combination Wrench, which will make quick work of your fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.