Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 12mm Size

  • Mfr # 36A194

  • Zoro # G9168643


product price: $6.99
/ea

Key Features

Overall Length
6 3/4 in
Material
Alloy Steel
Finish
Satin
Head Size
12 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36A194
Zoro #
G9168643
UPC #
190735818602
Country of Origin
China

Dimensions

Overall Length
6 3/4 in
Head Size
12 mm
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Tether Capable
Single End/Double End
Double End
Insulated
No
Reversing
No
Head Movement
Fixed
Wrench Shape
Straight
Anti-Slip Design
No
Wrench Product Grouping
Wrenches
Standards
ANSI
Handle Color
Silver
Weight
0.22 lb
Tether Style
Not Tether Capable
Grip Style
Plain
Nonsparking
No
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Ratcheting
No
Corrosion Resistant
Yes
Opening Type
Rounded
Non-Magnetic
No
Head Type
Offset
Box End Type
12-Point Box End

Description

Combination Wrench, Alloy Steel, Satin, Head Size 12 mm, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.