Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 12mm Size

  • Mfr # 3XU25

  • Zoro # G3322164


product price: $7.69
/ea

Key Features

Overall Length
7 5/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
12 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3XU25
Zoro #
G3322164
UPC #
190735824955
Country of Origin
Multiple

Dimensions

Overall Length
7 5/8 in
Head Size
12 mm
Wrench Length Style
Extra Long
Head Thickness
5/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Tether Capable
Tether Capable
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Anti-Slip Design
No
Single End/Double End
Double End
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Standards
ANSI
Grip Style
Plain
Box End Type
12-Point Box End
Weight
0.249333 lb
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Nonsparking
No
Tether Style
Tether Capable
Handle Color
Silver
Measurement Type
Metric
Opening Type
Rounded
Non-Magnetic
No
Ratcheting
No
Corrosion Resistant
Yes

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 7 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.