Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 14mm Size

  • Mfr # 36A229

  • Zoro # G5094381


product price: $8.59
/ea

Key Features

Overall Length
7 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A229
Zoro #
G5094381
UPC #
190735818947
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Head Size
14 mm
Wrench Length Style
Standard
Head Thickness
5/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Tether Capable
Tether Capable
Single End/Double End
Double End
Reversing
No
Insulated
No
Wrench Product Grouping
Wrenches
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Head Movement
Fixed
Anti-Slip Design
No
Standards
ANSI
Measurement Type
Metric
Head Type
Offset
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Nonsparking
No
Handle Color
Silver
Tether Style
Not Tether Capable
Handle Type
One Piece
Box End Type
12-Point Box End
Grip Style
Plain
Weight
0.286 lb
Ratcheting
No
Non-Magnetic
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.