Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 16mm, 4-13/16"L

  • Mfr # 54UD11

  • Zoro # G2617769


product price: $6.79
/ea

Key Features

Overall Length
4 3/4 in
Material
Alloy Steel
Finish
Satin
Head Size
16 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54UD11
Zoro #
G2617769
UPC #
190735952603
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Head Size
16 mm
Head Thickness
3/8 in
Wrench Length Style
Stubby

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Anti-Slip Design
No
Insulated
No
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Head Movement
Fixed
Features
Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Standards
ASME B107.100-2010
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Box End Type
12-Point Box End
Non-Magnetic
No
Grip Style
Plain
Head Type
Offset
Opening Type
Rounded
Handle Color
Silver
Weight
0.08125 lb
Ratcheting
No
Corrosion Resistant
Yes
Measurement Type
Metric
Opening Angle (Deg.)
0 Degrees
Handle Type
One Piece
Tether Style
Not Tether Capable
Nonsparking
No

Description

Combination Wrench, Alloy Steel, Satin, Head Size 16 mm, Overall Length 4 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 3/8 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.