Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 16mm Size

  • Mfr # 36A198

  • Zoro # G0317646


product price: $11.59
/ea

Key Features

Overall Length
8 1/4 in
Material
Alloy Steel
Finish
Satin
Head Size
16 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A198
Zoro #
G0317646
UPC #
190735818640
Country of Origin
China

Dimensions

Overall Length
8 1/4 in
Head Size
16 mm
Wrench Length Style
Standard
Head Thickness
3/8 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Single End/Double End
Double End
Insulated
No
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Reversing
No
Anti-Slip Design
No
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Tether Capable
Head Movement
Fixed
Standards
ANSI
Ratcheting
No
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Weight
0.3685 lb
Handle Color
Silver
Box End Type
12-Point Box End
Nonsparking
No
Measurement Type
Metric
Non-Magnetic
No
Grip Style
Plain
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Head Type
Offset
Opening Type
Rounded

Description

Combination Wrench, Alloy Steel, Satin, Head Size 16 mm, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.