Zoro Homepage

Combination Wrench, Metric, 17mm Size

  • Mfr # 1EYK7

  • Zoro # G1534601


product price: $9.69
/ea

Key Features

Material
Alloy Steel
Finish
Black Oxide
Head Size
17 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EYK7
Zoro #
G1534601
UPC #
190735749395
Country of Origin
Multiple

Dimensions

Overall Length
9 in
Head Size
17 mm
Wrench Length Style
Standard
Head Thickness
3/8 in

Description

When you are working with small fasteners, the Westward 1EYK7 Combination Wrench is the tool to have on hand. It features a one-piece handle and 12-point head that makes it easy to adjust parts without having to reposition the wrench. The combination wrench has an overall length of 9 in. and a 17mm head size. With black oxide finish, this alloy steel alloy steel alloy steel offers maximum durability. Designed for precision work, this one piece wrench provides full contact with flats on nuts and bolts. The Westward 1EYK7 17mm Combination Wrench is the high quality tool that will meet your demands while providing enhanced control around nuts and bolts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.