Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 19mm Size

  • Mfr # 36A301

  • Zoro # G5094336


product price: $10.69
/ea

Key Features

Overall Length
9 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A301
Zoro #
G5094336
UPC #
190735819654
Country of Origin
China

Dimensions

Overall Length
9 3/4 in
Head Size
19 mm
Head Thickness
7/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Insulated
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Anti-Slip Design
No
Wrench Shape
Straight
Tether Capable
Tether Capable
Standards
ANSI
Opening Type
Rounded
Head Type
Offset
Non-Magnetic
No
Handle Color
Silver
Ratcheting
No
Nonsparking
No
Handle Type
One Piece
Box End Type
6-Point Box End
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Grip Style
Plain
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Weight
0.41 lb

Description

When you are working with fasteners, the Westward 36A301 Combination Wrench is the tool to have on hand. The six-point wrench head allows you to get a better grip around nuts and bolts. With an alloy steel construction, this one piece 19mm combination wrench has six points for extra grip. It measures 9 3/4 in. in length and has a chrome finish. It has a head size of 19 mm, allowing it to fit onto different types of fasteners easily. This durable 19mm Combination Wrench from Westward will meet all your demands on the job site or at home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.