Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 20mm Size

  • Mfr # 36A203

  • Zoro # G0317637


product price: $13.19
/ea

Key Features

Overall Length
10 5/8 in
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A203
Zoro #
G0317637
UPC #
190735818688
Country of Origin
China

Dimensions

Overall Length
10 5/8 in
Head Size
20 mm
Wrench Length Style
Standard
Head Thickness
7/16 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Anti-Slip Design
No
Wrench Product Grouping
Wrenches
Insulated
No
Tether Capable
Tether Capable
Single End/Double End
Double End
Reversing
No
Wrench Shape
Straight
Head Movement
Fixed
Standards
ANSI
Ratcheting
No
Weight
0.748 lb
Handle Type
One Piece
Tether Style
Not Tether Capable
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Opening Type
Rounded
Nonsparking
No
Handle Color
Silver
Grip Style
Plain
Corrosion Resistant
Yes
Non-Magnetic
No
Box End Type
12-Point Box End

Description

Combination Wrench, Alloy Steel, Satin, Head Size 20 mm, Overall Length 10 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.