Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 6mm Size

  • Mfr # 53YV98

  • Zoro # G2616743


product price: $6.29
/ea

Key Features

Overall Length
5 in
Material
Alloy Steel
Finish
Chrome
Head Size
6 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV98
Zoro #
G2616743
UPC #
190735951477
Country of Origin
China

Dimensions

Overall Length
5 in
Head Size
6 mm
Wrench Length Style
Standard
Head Thickness
3/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Anti-Slip Design
No
Insulated
No
Reversing
No
Head Movement
Fixed
Standards
ASME B107.100-2010
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Features
Open-End Wrench at One End and a Box Wrench at the Other, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
Box End Type
12-Point Box End
Handle Type
One Piece
Tether Style
Not Tether Capable
Head Type
Offset
Handle Color
Silver
Ratcheting
No
Weight
0.04 lb
Opening Angle (Deg.)
15 Degrees
Grip Style
Plain
Measurement Type
Metric
Non-Magnetic
No
Opening Type
Rounded
Nonsparking
No
Corrosion Resistant
Yes

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 6 mm, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.