Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Metric, 8mm Size

  • Mfr # 36A190

  • Zoro # G8627071


product price: $6.19
/ea

Key Features

Overall Length
5 1/2 in
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36A190
Zoro #
G8627071
UPC #
190735818565
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Head Size
8 mm
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Anti-Slip Design
No
Head Movement
Fixed
Single End/Double End
Double End
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Tether Capable
Tether Capable
Wrench Shape
Straight
Standards
ANSI
Opening Type
Rounded
Head Type
Offset
Nonsparking
No
Handle Type
One Piece
Weight
0.052 lb
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Grip Style
Plain
Non-Magnetic
No
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Ratcheting
No
Handle Color
Silver

Description

Combination Wrench, Alloy Steel, Satin, Head Size 8 mm, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.