Zoro Homepage

Combination Wrench, Metric, 9mm Size

  • Mfr # 1EYJ8

  • Zoro # G3239932


product price: $5.19
/ea

Key Features

Overall Length
5 7/8 in
Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EYJ8
Zoro #
G3239932
UPC #
190735749319
Country of Origin
Multiple

Dimensions

Overall Length
5 7/8 in
Head Size
9 mm
Head Thickness
3/16 in
Wrench Length Style
Standard

Description

With the Westward 1EYJ8 Combination Wrench, you will be able to tighten and loosen fasteners quickly and easily. The 9mm size of this alloy steel wrench makes it ideal for use on small parts. Featuring a black oxide finish, the combination wrench is corrosion resistant. With a one piece handle, it has 12 points and a box end style of spline. It also has an overall length of 5 7/8 in., a head size of 9 mm, and weighs 0.12 lbs. If you are looking for a quality tool that will help you complete your projects faster, then this Westward 9mm Combination Wrench is the perfect choice for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.