Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 1-1/4in Size

  • Mfr # 36A221

  • Zoro # G5094363


product price: $31.49
/ea

Key Features

Overall Length
16 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
1 1/4 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A221
Zoro #
G5094363
UPC #
190735818862
Country of Origin
China

Dimensions

Overall Length
16 3/4 in
Head Size
1 1/4 in
Head Thickness
11/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Reversing
No
Insulated
No
Anti-Slip Design
No
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Tether Capable
Standards
ASME
Opening Type
Rounded
Nonsparking
No
Box End Type
12-Point Box End
Grip Style
Plain
Head Type
Offset
Corrosion Resistant
Yes
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Weight
1.698 lb
Handle Color
Silver
Measurement Type
SAE
Handle Type
One Piece
Non-Magnetic
No
Tether Style
Not Tether Capable

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 1 1/4 in, Overall Length 16 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.