Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 11/16in Size

  • Mfr # 36A180

  • Zoro # G7521796


product price: $9.89
/ea

Key Features

Overall Length
8 7/8 in
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A180
Zoro #
G7521796
UPC #
190735818466
Country of Origin
China

Dimensions

Overall Length
8 7/8 in
Head Size
11/16 in
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Single End/Double End
Double End
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Insulated
No
Wrench Shape
Straight
Tether Capable
Tether Capable
Anti-Slip Design
No
Standards
ANSI
Head Type
Offset
Handle Color
Silver
Grip Style
Plain
Weight
0.174 lb
Ratcheting
No
Corrosion Resistant
Yes
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Handle Type
One Piece
Opening Type
Rounded
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Measurement Type
SAE

Description

This Westward 11/16" Combination Wrench is a high-quality tool designed for the job. It has an alloy steel construction, which means it will be able to handle even the toughest jobs. The combination wrench features 12-point heads and has an overall length of 8 7/8 in. This one piece handle offers increased strength and durability, so you can count on this wrench to last. It is made of alloy steel with a satin finish that resists corrosion and other forms of damage. The Westward 11/16" Combination Wrench is the high quality tool you need for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.