Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 1/2in Size

  • Mfr # 36A210

  • Zoro # G5094835


product price: $8.99
/ea

Key Features

Overall Length
7 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A210
Zoro #
G5094835
UPC #
190735818756
Country of Origin
China

Dimensions

Overall Length
7 in
Head Size
1/2 in
Wrench Length Style
Standard
Head Thickness
5/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Head Movement
Fixed
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Insulated
No
Tether Capable
Tether Capable
Anti-Slip Design
No
Standards
ANSI
Ratcheting
No
Handle Type
One Piece
Head Type
Offset
Measurement Type
SAE
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Opening Type
Rounded
Weight
0.14 lb
Non-Magnetic
No
Handle Color
Silver
Grip Style
Plain
Nonsparking
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.