Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 1/2in Size

  • Mfr # 36A276

  • Zoro # G5094442


product price: $7.59
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
1/2 in
Head Offset Angle
15 Degrees
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A276
Zoro #
G5094442
UPC #
190735819418
Country of Origin
China

Dimensions

Overall Length
7 in
Head Size
1/2 in
Head Thickness
5/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Insulated
No
Anti-Slip Design
No
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Reversing
No
Single End/Double End
Double End
Standards
ASME
Ratcheting
No
Measurement Type
SAE
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Box End Type
6-Point Box End
Head Type
Offset
Non-Magnetic
No
Handle Color
Silver
Weight
0.092 lb
Tether Style
Not Tether Capable
Opening Type
Rounded
Nonsparking
No
Grip Style
Plain

Description

The Westward 36A276 Combination Wrench is a reliable tool for working with fasteners. The open-end allows you to slide it into position from the side, while the box-end provides better leverage around nuts and bolts. This combination wrench has an overall length of 7 in., a 1/2" head size and a chrome finish. It also has a one piece handle and 6-point design. The Westward 1/2" Combination Wrench is the high quality tool designed for the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.