Zoro Homepage

Combination Wrench, SAE, 13/16in Size

  • Mfr # 36A215

  • Zoro # G5094257


product price: $13.69
/ea

Key Features

Overall Length
10 5/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
13/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A215
Zoro #
G5094257
UPC #
190735818800
Country of Origin
China

Dimensions

Overall Length
10 5/8 in
Head Size
13/16 in
Head Thickness
7/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Reversing
No
Head Movement
Fixed
Tether Capable
Tether Capable
Anti-Slip Design
No
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Standards
ANSI
Non-Magnetic
No
Head Type
Offset
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Grip Style
Plain
Opening Type
Rounded
Handle Color
Silver
Measurement Type
SAE
Box End Type
12-Point Box End
Weight
0.737 lb
Ratcheting
No
Handle Type
One Piece

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 10 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.