Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 13/16in Size

  • Mfr # 36A281

  • Zoro # G5094302


product price: $13.19
/ea

Key Features

Overall Length
10 5/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
13/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36A281
Zoro #
G5094302
UPC #
190735819463
Country of Origin
China

Dimensions

Overall Length
10 5/8 in
Head Size
13/16 in
Head Thickness
7/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Insulated
No
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Tether Capable
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Reversing
No
Wrench Shape
Straight
Anti-Slip Design
No
Standards
ANSI
Head Type
Offset
Tether Style
Not Tether Capable
Non-Magnetic
No
Handle Color
Silver
Opening Type
Rounded
Grip Style
Plain
Corrosion Resistant
Yes
Weight
0.505 lb
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Box End Type
6-Point Box End
Nonsparking
No
Handle Type
One Piece

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 10 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.