Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 15/16in Size

  • Mfr # 36A283

  • Zoro # G5094625


product price: $15.99
/ea

Key Features

Overall Length
12 3/8 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A283
Zoro #
G5094625
UPC #
190735819487
Country of Origin
China

Dimensions

Overall Length
12 3/8 in
Head Size
15/16 in
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Tether Capable
Tether Capable
Single End/Double End
Double End
Head Movement
Fixed
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Reversing
No
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Anti-Slip Design
No
Standards
ASME
Weight
0.378 lb
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Box End Type
6-Point Box End
Nonsparking
No
Opening Type
Rounded
Head Type
Offset
Grip Style
Plain
Non-Magnetic
No
Ratcheting
No
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Measurement Type
SAE
Handle Color
Silver

Description

If you need a reliable tool for your job, the Westward 36A283 Combination Wrench is an excellent choice. The combination wrench has six points and can be used to tighten or loosen nuts and bolts. The alloy steel construction makes this wrench durable enough to last through years of heavy use. It also features a chrome finish that prevents corrosion. With an overall length of 12 3/8 in., it will easily reach nuts and bolts without having to reposition the wrench. When it comes to fastening jobs, you want the best tools on hand. Equip yourself with the Westward 36A283 Combination Wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.