Zoro Homepage

Combination Wrench, SAE, 1in Size

  • Mfr # 36A218

  • Zoro # G5094871


product price: $19.69
/ea

Key Features

Overall Length
13 1/8 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A218
Zoro #
G5094871
UPC #
190735818831
Country of Origin
China

Dimensions

Overall Length
13 1/8 in
Head Size
1 in
Wrench Length Style
Standard
Head Thickness
9/16 in

Description

If you are looking for a high-quality combination wrench, the Westward 36A218 Combination Wrench is just what you need. It is made of alloy steel and has a chrome finish. The alloy steel wrench has a one piece handle and comes with 12-point head sizes of 1 in. With an overall length of 13 1/8 in., this combination wrench can be used on many different jobs. If you want to make sure your fasteners are secure, invest in the Westward Combination Wrench today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.