Zoro Homepage

Combination Wrench, SAE, 1in Size

  • Mfr # 36A284

  • Zoro # G5095456


product price: $18.39
/ea

Key Features

Overall Length
13 1/8 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A284
Zoro #
G5095456
UPC #
190735819494
Country of Origin
China

Dimensions

Overall Length
13 1/8 in
Head Size
1 in
Wrench Length Style
Standard
Head Thickness
9/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Tether Capable
Tether Capable
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Anti-Slip Design
No
Insulated
No
Wrench Shape
Straight
Reversing
No
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Standards
ANSI
Tether Style
Not Tether Capable
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Measurement Type
SAE
Head Type
Offset
Grip Style
Plain
Opening Type
Rounded
Corrosion Resistant
Yes
Ratcheting
No
Non-Magnetic
No
Handle Color
Silver
Weight
0.925 lb
Box End Type
6-Point Box End
Nonsparking
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 1 in, Overall Length 13 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.