Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 3/8in Size

  • Mfr # 36A175

  • Zoro # G7554836


product price: $6.19
/ea

Key Features

Material
Alloy Steel
Finish
Satin
Head Size
3/8 in
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36A175
Zoro #
G7554836
UPC #
190735818411
Country of Origin
China

Dimensions

Overall Length
6 1/4 in
Head Size
3/8 in
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Wrench Shape
Straight
Anti-Slip Design
No
Tether Capable
Tether Capable
Head Movement
Fixed
Single End/Double End
Double End
Standards
ANSI
Head Type
Offset
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Box End Type
12-Point Box End
Measurement Type
SAE
Grip Style
Plain
Non-Magnetic
No
Ratcheting
No
Weight
0.102 lb
Tether Style
Not Tether Capable
Handle Color
Silver
Corrosion Resistant
Yes
Nonsparking
No

Description

Combination Wrench, Alloy Steel, Satin, Head Size 3/8 in, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.