Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 3/8in Size

  • Mfr # 5MW25

  • Zoro # G1382893


product price: $3.49
/ea

Key Features

Material
Alloy Steel
Finish
Satin
Head Size
3/8 in
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5MW25
Zoro #
G1382893
UPC #
190735864524
Country of Origin
Multiple

Dimensions

Overall Length
3 3/4 in
Head Size
3/8 in
Head Thickness
1/4 in
Wrench Length Style
Stubby

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Insulated
No
Anti-Slip Design
No
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Tether Capable
Tether Capable
Standards
ANSI
Tether Style
Not Tether Capable
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Handle Type
One Piece
Non-Magnetic
No
Grip Style
Plain
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Measurement Type
SAE
Nonsparking
No
Handle Color
Silver
Head Type
Offset
Ratcheting
No
Weight
0.1089 lb

Description

Combination Wrench, Alloy Steel, Satin, Head Size 3/8 in, Overall Length 3 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.