Zoro Homepage

Combination Wrench, SAE, 5/16in Size

  • Mfr # 33M577

  • Zoro # G9101644


product price: $6.29
/ea

Key Features

Overall Length
5 1/8 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33M577
Zoro #
G9101644
UPC #
190735814628
Country of Origin
China

Dimensions

Overall Length
5 1/8 in
Head Size
5/16 in
Wrench Length Style
Standard
Head Thickness
1/4 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Reversing
No
Anti-Slip Design
No
Insulated
No
Single End/Double End
Double End
Head Movement
Fixed
Standards
ANSI
Ratcheting
No
Head Type
Offset
Handle Type
One Piece
Non-Magnetic
No
Measurement Type
SAE
Grip Style
Plain
Box End Type
Spline Box End
Handle Color
Silver
Nonsparking
No
Opening Type
Rounded
Weight
0.0408 lb
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 5 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.