Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 5/16in Size

  • Mfr # 36A273

  • Zoro # G5094573


product price: $6.19
/ea

Key Features

Overall Length
5 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
5/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A273
Zoro #
G5094573
UPC #
190735819388
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Head Size
5/16 in
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Reversing
No
Anti-Slip Design
No
Wrench Shape
Straight
Tether Capable
Tether Capable
Insulated
No
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Standards
ANSI
Nonsparking
No
Box End Type
6-Point Box End
Head Type
Offset
Grip Style
Plain
Opening Angle (Deg.)
15 Degrees
Weight
0.0495 lb
Handle Type
One Piece
Handle Color
Silver
Opening Type
Rounded
Ratcheting
No
Non-Magnetic
No
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Measurement Type
SAE

Description

If you are looking for a high-quality combination wrench, the Westward 36A273 is a great choice. It has a 5/16" head size and a 5 1/2 in. overall length. This alloy steel combination wrench features an all-steel construction for durability and strength. The six point design allows you to access nuts and bolts with ease. The chrome finish ensures that your tool will be protected from rusting and corrosion. When it comes to working with fasteners, the Westward 36A273 Combination Wrench is the tool to have on hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.