Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 5/8in Size

  • Mfr # 36A212

  • Zoro # G5094853


product price: $10.29
/ea

Key Features

Overall Length
8 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36A212
Zoro #
G5094853
UPC #
190735818770
Country of Origin
China

Dimensions

Overall Length
8 1/4 in
Head Size
5/8 in
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Insulated
No
Tether Capable
Tether Capable
Single End/Double End
Double End
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Anti-Slip Design
No
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Standards
ANSI
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Weight
0.256 lb
Nonsparking
No
Handle Type
One Piece
Grip Style
Plain
Non-Magnetic
No
Measurement Type
SAE
Ratcheting
No
Opening Type
Rounded
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Handle Color
Silver
Corrosion Resistant
Yes

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.