Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 7/16in Size

  • Mfr # 36A176

  • Zoro # G5094695


product price: $6.89
/ea

Key Features

Overall Length
6 1/2 in
Material
Alloy Steel
Finish
Satin
Head Size
7/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36A176
Zoro #
G5094695
UPC #
190735818428
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Head Size
7/16 in
Head Thickness
1/4 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Insulated
No
Single End/Double End
Double End
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Anti-Slip Design
No
Reversing
No
Standards
ASME
Nonsparking
No
Box End Type
12-Point Box End
Measurement Type
SAE
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Head Type
Offset
Opening Type
Rounded
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Grip Style
Plain
Handle Type
One Piece
Weight
0.2365 lb
Handle Color
Silver

Description

Combination Wrench, Alloy Steel, Satin, Head Size 7/16 in, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.