Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 7/8in Size

  • Mfr # 1EYH9

  • Zoro # G0801561


product price: $13.19
/ea

Key Features

Overall Length
11 5/8 in
Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EYH9
Zoro #
G0801561
UPC #
190735749234
Country of Origin
Multiple

Dimensions

Overall Length
11 5/8 in
Head Size
7/8 in
Head Thickness
1/2 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
No
Reversing
No
Wrench Product Grouping
Wrenches
Tether Capable
Tether Capable
Single End/Double End
Double End
Wrench Shape
Straight
Standards
ANSI
Non-Magnetic
No
Head Type
Offset
Tether Style
Not Tether Capable
Handle Type
One Piece
Nonsparking
No
Opening Type
Rounded
Ratcheting
No
Grip Style
Plain
Measurement Type
SAE
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Weight
0.37 lb
Handle Color
Silver

Description

Combination Wrench, Alloy Steel, Black Oxide, Head Size 7/8 in, Overall Length 11 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.