Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 9 3/4 in Length, 3/4 in Head, 12 Points

  • Mfr # 54PN31

  • Zoro # G2617172


product price: $20.19
/ea

Key Features

Overall Length
9 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
3/4 in
Head Offset Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PN31
Zoro #
G2617172
UPC #
190735951934
Country of Origin
China

Dimensions

Overall Length
9 3/4 in
Head Size
3/4 in
Head Thickness
7/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
Insulated
No
Reversing
No
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Single End/Double End
Double End
Standards
ANSI B107.100
Ratcheting Configuration
Open and Box End
Head Movement
Fixed
Tether Capable
Tether Capable
Anti-Slip Design
No
Non-Magnetic
No
Tether Style
Not Tether Capable
Head Type
Standard
Corrosion Resistant
Yes
Min. Arc Swing
5 Degrees
Ratcheting
Yes
Grip Style
Plain
Measurement Type
SAE
Handle Color
Silver
Box End Type
12-Point Box End
Nonsparking
No
Weight
0.48 lb
Handle Type
One Piece
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees

Description

When you need to tighten or loosen nuts and bolts, the Westward 54PN31 9-3/4" Combination Wrench is the tool for the job. The alloy steel construction means it will be able to handle all types of fasteners. This ratcheting combination wrench has a 9 3/4 in. length and a 3/4 in. head size, making it suitable for a variety of applications. It features a one piece handle and double hex box end style. The alloy steel material provides strength and durability while its three quarter inch head size gives you maximum torque for your tasks. You can trust this Westward Ratcheting Wrench to give you smooth operation every time you use it on your projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.